Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Lime, Small
Mfr # 8384
Zoro # G5153911
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Closure Type Zipper with Storm Flap
- Waterproof Water Repellant
- Type Hi-Vis
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153911
- UPC # 720476255628
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Type | Hi-Vis |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Lime,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (CTL412-3X)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, XL, PR (SKCMF-05-XL)
- ALLEGRO INDUSTRIES 987232 Allegro Filter Kit Stage 2 (9872-32)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 5XL (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Small (8384)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Lime, M (8365)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Orange, 4XL (8386)
- Glowear By Ergodyne Workwear and Protective Clothing