Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Lime, 5XL
Mfr # 8384
Zoro # G5153412
original price:
$73.00
22% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper with Storm Flap
- Fits Chest Size 58" to 62"
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153412
- UPC # 720476255697
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 58" to 62" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Waterproof | Water Repellant |
Closure Type | Zipper with Storm Flap |
Lining Material | Fleece |
Insulated | Yes |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Lime,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size L (9) (99-9-9791-9-K)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE 3XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 3XL (8287)
- TINGLEY Bomber 1 Large Bomber Jacket Hi-Vis, Yellow/Green (J26002.LG)
- Glowear By Ergodyne Workwear and Protective Clothing