Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Parka, Lime, 3XL
Mfr # 8384
Zoro # G5153467
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 3XL
- Color Hi-Viz Lime
- Closure Type Zipper with Storm Flap
- Fits Chest Size 50" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8384
- Zoro # G5153467
- UPC # 720476255673
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 50" to 54" |
Details
Item | Parka |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper with Storm Flap |
Insulated | Yes |
Type | Hi-Vis |
Lining Material | Fleece |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Parka,Lime,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Forged 304sst D-ring. Single Hole Size (2815-S)
- REFRIGIWEAR Medium Vest Hi-Vis Iron-Tuff Lime (0399RHVLMEDL2)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, L (8365)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Large (8287)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, XL (8365)
- REFRIGIWEAR HiVis Diamond Quilted Jacket Lime (8730RHVOSML)
- Glowear By Ergodyne High Visibility Clothing