Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Jacket Kit, Orange, XL
Mfr # 8388
Zoro # G5153668
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type zipper
- Type Hi-Vis
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8388
- Zoro # G5153668
- UPC # 720476255550
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 42" to 46" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | zipper |
Type | Hi-Vis |
Insulated | Yes |
Lining Material | Thinsulate |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Jacket Kit,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 480 Volts, Portrait (OS-DS-D-35-V-1013)
- SIGNMISSION Sign, 5" H, 7" W, Restricted Area Authorized Personnel Sign With Symbol, Landscape, NS-D-57-L-18077 (OS-NS-D-57-L-18077)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- WOLVERINE 9-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, L (8365)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 3XL (8384)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 4XL (8377)
- GLOWEAR BY ERGODYNE 3XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- TOUGH DUCK Duck Safety Bomber, SJ251-ORG-XS (SJ251)
- Glowear By Ergodyne High Visibility Clothing