Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Jacket Kit, Orange, 4XL
Mfr # 8388
Zoro # G5153738
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 4Xl
- Color Hi-Viz Orange
- Closure Type zipper
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8388
- Zoro # G5153738
- UPC # 720476255581
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 54" to 58" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Closure Type | zipper |
Waterproof | Water Repellant |
Type | Hi-Vis |
Lining Material | Thinsulate |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Jacket Kit,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- RETRACTA-BELT Warehouse Barrier, 30ft Black/Yellow Belt (WH412YW30-BYD-HC)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- YAKTRAX Yt Diamond Grip Small (08530)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, XL (8287)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Large (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size L (UHV563-L-YB)
- Glowear By Ergodyne Workwear and Protective Clothing