Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Thermal Jacket Kit, Lime, Small
Mfr # 8388
Zoro # G5153981
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size S
- Color Hi-Viz Lime
- Closure Type zipper
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8388
- Zoro # G5153981
- UPC # 720476255321
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | zipper |
Waterproof | Water Repellant |
Type | Hi-Vis |
Insulated | Yes |
Lining Material | Thinsulate |
Water-Resistant | Water Repellant |
Description
Hi Vis Thermal Jacket Kit,Lime,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Light Blue (52LD03)
- BOARDWALK Three-Ply General Use Face Mask, Blue, 2000PK (MS2000)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Green (91584)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG530XL)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 5XL (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- GLOWEAR BY ERGODYNE 8377EV S Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Small Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE 8377EV 3XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- Glowear By Ergodyne High Visibility Jackets & Coats