Shop All High Visibility Vests
Glowear By Ergodyne
Hi Vis Safety Vest, Orange, 2XL/3XL
Mfr # 8251HDZBK
Zoro # G008630329
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Type R, Class 2
- Material Polyester
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8251HDZBK
- Zoro # G008630329
- UPC # 720476230472
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2XL/3XL |
Details
Item | Safety Vest |
Standards | ANSI 107 Type R, Class 2 |
Color | Orange |
Material | Polyester |
Closure Type | Zipper |
Description
The GloWear 8251HDZ-BK Two-Tone Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off.This Class 2 vest features 3 interior pockets with reinforced corners-1 upper chest hook & loop pocket for cell phones, 1 large lower hook & loop pocket for tablets and a smaller lower hook & loop pocket for storage of pens, small tools and more. The exterior features 2 lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, 2 grommet holes and 2 d-rings are strategically placed for convenient access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Welding Apron, EA, 24"x36" (60-1-636)
- GUARDIAN EQUIPMENT Waste Receptor, Alu, Assy (150-066-1R)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, L/XL (8251HDZBK)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8251HDZBK)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8251HDZBK)
- GLOWEAR BY ERGODYNE L Orange Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- GLOWEAR BY ERGODYNE XL Orange Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- GLOWEAR BY ERGODYNE 2XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/3X-Large) (1287BRK-L-3XL)
- Glowear By Ergodyne High Visibility Vests