Shop All High Visibility Vests
Glowear By Ergodyne
Hi Vis Safety Vest, Lime, S/M
Mfr # 8210ZBK
Zoro # G008630350
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Type R, Class 2
- Material Polyester
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8210ZBK
- Zoro # G008630350
- UPC # 720476230137
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | S/M |
Details
Item | Safety Vest |
Standards | ANSI 107 Type R, Class 2 |
Color | Lime |
Material | Polyester |
Closure Type | Zipper |
Description
The GloWear 8210Z-BK Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Black/Orange, S, PR (34411S)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452G (M452G)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 4XL/5XL (8210ZBK)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, 2XL/3XL (8210ZBK)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8210ZBK)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, S/M (8251HDZBK)
- GLOWEAR BY ERGODYNE 2XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- GLOWEAR BY ERGODYNE L Orange Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- Glowear By Ergodyne High Visibility Clothing