Shop All Warm Weather Caps, Hats & Liners
Glowear By Ergodyne
Hi-Vis Lime Reflective Stretch-Fit Hat - L/XL
Mfr # 8931
Zoro # G304245807
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Size L/XL
- Weight 0.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8931
- Zoro # G304245807
- UPC # 720476232421
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L/XL |
Details
Color | Hi-Vis Lime |
Weight | 0.21 |
Description
The GloWear 8931 Hi-Vis Reflective Stretch-Fit Hat is made with bright fluorescent lime fabric and reflective accents to boost visibility on busy job sites and in low-light conditions. This lightweight cotton-polyester hat is not stiff or bulky, and also features breathable mesh side and back panels for maximum airflow. Available in two sizes, it is designed with a soft and flexible stretch-fit elastic band for a snug but comfortable fit.
This bright lime baseball hat is ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles. It's also great for outdoor recreational activities where you need to be seen, such as running or biking.
CUSTOMIZABLE REFLECTIVE LOGO
This hi-vis reflective stretch-fit hat can be ordered with: 1) your own custom logo (full color, reflective heat transfer or embroidery); 2) Ergodyne reflective logo; 3) blank (no logo)
CUSTOMIZE WITH YOUR LOGO >>>
This bright lime baseball hat is ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles. It's also great for outdoor recreational activities where you need to be seen, such as running or biking.
CUSTOMIZABLE REFLECTIVE LOGO
This hi-vis reflective stretch-fit hat can be ordered with: 1) your own custom logo (full color, reflective heat transfer or embroidery); 2) Ergodyne reflective logo; 3) blank (no logo)
CUSTOMIZE WITH YOUR LOGO >>>
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-307/L)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag (019-11002)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X96 (21096SBY-LAGS)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 3X-Large, Yellow (8050-SA 3XL)
- GLOWEAR BY ERGODYNE Hi-Vis Lime Reflective Stretch-Fit Hat - S/M (8931)
- GLOWEAR BY ERGODYNE Ranger Hat, Orange, S/M (23257)
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Snapback Hat (8933)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, L/XL (23260)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- GLOWEAR BY ERGODYNE Hi-Vis Lime Reflective Snapback Hat (8933)
- ERB SAFETY Knit Hat, Hi-Viz, Lime, Silver Stripe (63196)
- Glowear By Ergodyne Warm Weather Caps, Hats & Liners