Shop All Break Away Vests
Glowear By Ergodyne
Hi Vis Breakaway Safety Vest, Lime, L/XL
Mfr # 8315BA
Zoro # G508630423
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester
- Standards ANSI 107 Type R, Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8315BA
- Zoro # G508630423
- UPC # 720476230557
- Country of Origin Indonesia
- Category Break Away Vests
Dimensions
Vest Size | L/XL |
Details
Item | Breakaway Safety Vest |
Color | Lime |
Material | Polyester |
Standards | ANSI 107 Type R, Class 3 |
Description
The GloWear 8351BA Breakaway Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 3 vest made of 100% polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility, plus a lower interior pocket and a hook & loop closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 3 apparel, including road construction, baggage handling and municipalities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Panel, Vertical, HIP (4100-36-HI-P)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- SELLSTROM Hard Hat Mounted Ear Muffs, 28 dB, HPS428, Black/Red (S23409)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, 2XL/3XL (8315BA)
- GLOWEAR BY ERGODYNE 2XL Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GLOWEAR BY ERGODYNE Lime XS Type R Class 2 Economy Mesh Vest (8210HL)
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- Glowear By Ergodyne Break Away Vests