Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Org, Large
Mfr # 8381
Zoro # G5461659
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size L
- Color Hi-Viz Orange
- Closure Type Zipper with Storm Flap
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5461659
- UPC # 720476255840
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 38" to 42" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Closure Type | Zipper with Storm Flap |
Insulated | Yes |
Lining Material | Fleece |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Org,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- NOTRAX Entrance Mat, Black, 3 ft. W x 12 ft. L (141S0312BL)
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- GLOWEAR BY ERGODYNE L Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, XL (8287)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, XL (8365)
- GLOWEAR BY ERGODYNE Large Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 3XL (8365)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Glowear By Ergodyne High Visibility Clothing