Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Orange, 2XL
Mfr # 8381
Zoro # G5153683
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 2XL
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5153683
- UPC # 720476255864
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 46" to 50" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper with Storm Flap |
Lining Material | Fleece |
Type | Hi-Vis |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Orange,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-C (03-550-C)
- NMC Exit, Flanged, 10X8, Rigid Plastic (TV10)
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 2XL (8287)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 4XL (8377)
- GLOWEAR BY ERGODYNE Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- KISHIGO L, Lime, Class 3, Economy Bomber Jacket (JS121-L)
- Glowear By Ergodyne High Visibility Jackets & Coats