Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Lime, Small
Mfr # 8381
Zoro # G5461607
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size S
- Color Hi-Viz Lime
- Waterproof Water Repellant
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5461607
- UPC # 720476255925
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Waterproof | Water Repellant |
Closure Type | Zipper with Storm Flap |
Type | Hi-Vis |
Insulated | Yes |
Lining Material | Fleece |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Lime,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- EDWARDS SIGNALING Weatherproof pull station Double action hex (MPSR2-SHTW-GE)
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458AB (D458AB)
- SIGNMISSION OSHA Notice Sign, 12" Height, Attention Please Cleanup After Yourself Thank You Sign, Landscape (OS-NS-D-1218-L-10218)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE 2XL Insulated Hooded Jacket (8385)
- GLOWEAR BY ERGODYNE Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, L (8365)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, 4X-Large, Lime, Class 3 (155C-3 4XL)
- Glowear By Ergodyne High Visibility Clothing