Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Lime, Medium
Mfr # 8381
Zoro # G5461528
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size M
- Color Hi-Viz Lime
- Closure Type Zipper with Storm Flap
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5461528
- UPC # 720476255932
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 36" to 38" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Type | Hi-Vis |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Lime,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, XL, Black, 5-63/64" L, PR (MSV-55-011)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB8610DTM)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / NiteGlow-Roll (GLO.0260.R)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 4XL (8381)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, S (8379)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Medium (8384)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Small (8384)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-ETJBJR-BYL)
- Glowear By Ergodyne High Visibility Clothing