Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Lime, 5XL
Mfr # 8381
Zoro # G5153622
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size 5XL
- Closure Type Zipper with Storm Flap
- Waterproof Water Repellant
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8381
- Zoro # G5153622
- UPC # 720476255994
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 58" to 62" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Insulated | Yes |
Lining Material | Fleece |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Hi Vis Bomber Jacket,3-in-1,Lime,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Stop Sign, 24" W, 24" H, English, Aluminum, Red (2232)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-12)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Small (8384)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Jacket Kit, Lime, 2XL (8388)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- GLOWEAR BY ERGODYNE 3XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Small (8287)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Black Front Rain Jacket, Lime, 5XL (8365BK)
- Glowear By Ergodyne High Visibility Jackets & Coats