Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Fleece Lined Bomber Jacket, Org, Large
Mfr # 8379
Zoro # G5152968
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Coating
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper Front
- Lining Material Microfleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8379
- Zoro # G5152968
- UPC # 720476244646
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 38" to 42" |
Details
Item | Jacket |
Material | PU Coating |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Lining Material | Microfleece |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Fleece Lined Bomber Jacket,Org,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, 2XL, Navy, C04UP032XL32 (C04UP032X32)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472W08 (472W08)
- TINGLEY 10 Rubber Overboots with Cleated Outsole (1400.LG)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 4XL (8379)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, S (8379)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, XL (8365)
- GLOWEAR BY ERGODYNE 8377EV 3XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size L (S18711)
- Glowear By Ergodyne High Visibility Clothing