Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Fleece Lined Bomber Jacket, Orange, M
Mfr # 8379
Zoro # G5152931
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Coating
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper Front
- Lining Material Microfleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8379
- Zoro # G5152931
- UPC # 720476244639
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 36" to 38" |
Details
Item | Jacket |
Material | PU Coating |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Lining Material | Microfleece |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Fleece Lined Bomber Jacket,Orange,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Yellow (SM-YELLOW-2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- WESTWARD Knee Pads, NonSkid, Flexible, Foam, Univ, PR (12F685)
- GLOWEAR BY ERGODYNE 8377EV S Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, L (8365)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GLOWEAR BY ERGODYNE 8377EV 3XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Glowear By Ergodyne Workwear and Protective Clothing