Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Fleece Lined Bomber Jacket, Orange, 4XL
Mfr # 8379
Zoro # G5153080
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Coating
- Color Hi-Viz Orange
- Closure Type Zipper Front
- Waterproof Water Repellant
- Lining Material Microfleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8379
- Zoro # G5153080
- UPC # 720476244684
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 54" to 58" |
Details
Item | Jacket |
Material | PU Coating |
Color | Hi-Viz Orange |
Closure Type | Zipper Front |
Waterproof | Water Repellant |
Lining Material | Microfleece |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Fleece Lined Bomber Jacket,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Watchtower LD Delineator, 42", 3", HIP (7342-LD-O-3-HIP-WW)
- GVS-RPB PX5 Spark Arrestor (03-891)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Org, Large (8379)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, S (8379)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- GLOWEAR BY ERGODYNE L Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- TOUGH DUCK Duck Safety Parka, Black, 3XL (S15721)
- Glowear By Ergodyne High Visibility Clothing