Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Convertible Thermal Jacket, Orange, Large
Mfr # 8287
Zoro # G5153537
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size L
- Color Hi-Viz Orange
- Waterproof Water Repellant
- Closure Type Zipper Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8287
- Zoro # G5153537
- UPC # 720476255147
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 38" to 42" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Orange |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Lining Material | Quilted |
Water-Resistant | Water Repellant |
Description
Convertible Thermal Jacket,Orange,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PPE Level 1 Isolation Gown (LEVEL 1 ISOLATION GOWN PPE)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- SAFEWAZE 3' Cross Arm Strap (FS811-3)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 3XL (8384)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 4XL (8377)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small (8377)
- GLOWEAR BY ERGODYNE Black Front Rain Jacket, Lime, XL (8365BK)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- Glowear By Ergodyne High Visibility Jackets & Coats