Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Convertible Thermal Jacket, Lime, XL
Mfr # 8287
Zoro # G5461543
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Size Xl
- Closure Type Zipper Front
- Waterproof Water Repellant
- Lining Material Quilted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8287
- Zoro # G5461543
- UPC # 720476254959
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 42" to 46" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper Front |
Waterproof | Water Repellant |
Lining Material | Quilted |
Insulated | Yes |
Type | Hi-Vis |
Water-Resistant | Water Repellant |
Description
Convertible Thermal Jacket,Lime,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 020)
- NEESE Outerwear Economy Rain Suit-Yel-S (10160-55-1-YEL-S)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, XL (8287)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- TOUGH DUCK Safety Hi-Vis Shell Jacket, Black, XS (SJ281)
- Glowear By Ergodyne High Visibility Clothing