Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Convertible Thermal Jacket, Lime, Medium
Mfr # 8287
Zoro # G5153570
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Closure Type Zipper Front
- Waterproof Water Repellant
- Insulated Yes
- Type Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8287
- Zoro # G5153570
- UPC # 720476254935
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 36" to 38" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Closure Type | Zipper Front |
Waterproof | Water Repellant |
Insulated | Yes |
Type | Hi-Vis |
Lining Material | Quilted |
Water-Resistant | Water Repellant |
Description
Convertible Thermal Jacket,Lime,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- SCOTCH 3M SecureFit Anti-Fog Safety Glasses Clear Lens Clear Frame 1 pc (SF200-PV6)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- NEVS Day Change IV Tubing Label -Change Monday 7/8" x 3" Flr Orange w/Black (NTUBE-M)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Small (8287)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, L (8381)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- PORTWEST Ladies Hi-Vis Winter Jacket, S (LW74)
- Glowear By Ergodyne Workwear and Protective Clothing