Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Convertible Thermal Jacket, Lime, 4XL
Mfr # 8287
Zoro # G5153552
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Polyester
- Waterproof Water Repellant
- Closure Type Zipper Front
- Insulated Yes
- Fits Chest Size 54" to 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8287
- Zoro # G5153552
- UPC # 720476254980
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 54" to 58" |
Details
Item | Jacket |
Material | 300D Oxford Polyester |
Color | Hi-Viz Lime |
Waterproof | Water Repellant |
Closure Type | Zipper Front |
Insulated | Yes |
Type | Hi-Vis |
Lining Material | Quilted |
Water-Resistant | Water Repellant |
Description
Convertible Thermal Jacket,Lime,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1LW-04-L)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-3X)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Large (8287)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Small (8287)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 3XL (8287)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- Glowear By Ergodyne Workwear and Protective Clothing