Shop All Work Pants and Shorts
Glowear By Ergodyne
Class E Hi-Vis Thermal Pants- 2Xl
Mfr # 24446
Zoro # G1245861
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester, Polyurethane, Thinsulate
- Size 2XL
- Fabric Weight 1.60 lbs
- Standards 2" ANSI-compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 24446
- Zoro # G1245861
- UPC # 720476244462
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Length | 24 in |
Details
Item | Class E Hi-Vis Thermal Pants- 2Xl |
Color | Orange |
Material | Polyester, Polyurethane, Thinsulate |
Fabric Weight | 1.60 lbs |
Standards | 2" ANSI-compliant |
Features | Weather Resistant, Drawstring Waist, Zippered Leg, Hi-vis, Cargo Pocket, Comfortable, Reflective Strip, Breathable, Water Proof, Elastic Waist |
Number of Pockets | 1 |
Type | Protective Trouser |
Description
Class E Hi-Vis Thermal Pants- 2Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (SZNGNPRXL1MCT)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- GATEWAY SAFETY GLASSES SQUARED STARLITE CLEAR ANTI-FOG (4479)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X32 (101257-002-36-32)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC BDU Trouser, M, Navy (1335)
- Glowear By Ergodyne Workwear and Protective Clothing