Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Blk Front Safety Shirt, Lng Slvs, 5XL, Lime
Mfr # 8291BK
Zoro # G5152633
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Color Lime/Black
- Features Full-Sleeve Coverage With Class 2 Compliance With Black Front and Sleeves to Keep High Wear Areas Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Standards ANSI/ISEA 207-2015 Type R Class 2
- Length 15.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8291BK
- Zoro # G5152633
- UPC # 720476227090
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Length | 15.3" |
Height | 1.3" |
Details
Item | Blk Front Safety Shirt,Lng Slvs,5XL,Lime |
Material | Polyester Breathable Knit |
Color | Lime/Black |
Features | Full-Sleeve Coverage With Class 2 Compliance With Black Front and Sleeves to Keep High Wear Areas Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest |
Standards | ANSI/ISEA 207-2015 Type R Class 2 |
Description
Blk Front Safety Shirt,Lng Slvs,5XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Clear Lens, +3.0 Diopter Strength, PK6 (KCC28630)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- GLOWEAR BY ERGODYNE Blk Front Safety Shirt, Lng Slvs, 2XL, Lime (8291BK)
- GLOWEAR BY ERGODYNE Black Front Safety Shirt, Lng Slvs, M, Lime (8291BK)
- GLOWEAR BY ERGODYNE 2XL Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 3XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 4XL Men's Polo Shirt, Lime (8295)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: XL (HW173GBK (XL))
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts