Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Blk Front Safety Shirt, Lng Slvs, 2XL, Lime
Mfr # 8291BK
Zoro # G5152651
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Color Lime/Black
- Features Full-Sleeve Coverage With Class 2 Compliance With Black Front and Sleeves to Keep High Wear Areas Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Standards ANSI/ISEA 207-2015 Type R Class 2
- Length 15.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8291BK
- Zoro # G5152651
- UPC # 720476227069
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 15.3" |
Height | 1.3" |
Details
Item | Blk Front Safety Shirt,Lng Slvs,2XL,Lime |
Material | Polyester Breathable Knit |
Color | Lime/Black |
Features | Full-Sleeve Coverage With Class 2 Compliance With Black Front and Sleeves to Keep High Wear Areas Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest |
Standards | ANSI/ISEA 207-2015 Type R Class 2 |
Description
Blk Front Safety Shirt,Lng Slvs,2XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (L920)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-012-12HA (PPR-012-12HA)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (N260883)
- GLOWEAR BY ERGODYNE Black Front Safety Shirt, Lng Slvs, M, Lime (8291BK)
- GLOWEAR BY ERGODYNE Blk Front Safety Shirt, Lng Slvs, 5XL, Lime (8291BK)
- GLOWEAR BY ERGODYNE 4XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, M (8391)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, XL (8391)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-3X)
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts