Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Blk Front Perf. Safety T-Shirt, Large, Org
Mfr # 8280BK
Zoro # G5152581
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Lightweight Birdseye Knit; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant 3M Scotchlite Comfort Trim Segmented Reflective; Under-Arm Vents; Pockets: One Outside Chest; Black Front and Collar Hide Dirt and Wear
- Standards ANSI/ISEA 105-2015 Type R Class 2
- Length 15.3"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8280BK
- Zoro # G5152581
- UPC # 720476225843
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 15.3" |
Height | 1" |
Details
Item | Blk Front Perf. Safety T-Shirt,Large,Org |
Material | Polyester Breathable Knit |
Color | Orange/Black |
Features | Lightweight Birdseye Knit; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant 3M Scotchlite Comfort Trim Segmented Reflective; Under-Arm Vents; Pockets: One Outside Chest; Black Front and Collar Hide Dirt and Wear |
Standards | ANSI/ISEA 105-2015 Type R Class 2 |
Description
Blk Front Perf. Safety T-Shirt,Large,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- KEYSTONE SAFETY Shoe Covers, XL, White, Polypropylene, PK300 (SC-CPE-XL-WHITE)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Black (67-246/M)
- GLOWEAR BY ERGODYNE Medium Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE 2XL Polyester Polo Shirt, Lime (21646)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Class 3, 3XL (8391)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 2XL (8391)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- Glowear By Ergodyne Workwear and Protective Clothing