Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Blk Front Perf. Safety T-Shirt, 3XL, Lime
Mfr # 8280BK
Zoro # G5152399
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Lightweight Birdseye Knit; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant 3M Scotchlite Comfort Trim Segmented Reflective; Under-Arm Vents; Pockets: One Outside Chest; Black Front and Collar Hide Dirt and Wear
- Standards ANSI/ISEA 105-2015 Type R Class 2
- Length 15.3"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8280BK
- Zoro # G5152399
- UPC # 720476225379
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Length | 15.3" |
Height | 1" |
Details
Item | Blk Front Perf. Safety T-Shirt,3XL,Lime |
Material | Polyester Breathable Knit |
Color | Lime/Black |
Features | Lightweight Birdseye Knit; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant 3M Scotchlite Comfort Trim Segmented Reflective; Under-Arm Vents; Pockets: One Outside Chest; Black Front and Collar Hide Dirt and Wear |
Standards | ANSI/ISEA 105-2015 Type R Class 2 |
Description
Blk Front Perf. Safety T-Shirt,3XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 5XL, Lime (8089)
- GLOWEAR BY ERGODYNE Black Front Safety Shirt, Lng Slvs, M, Lime (8291BK)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, M (8391)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 3XL (8391)
- GLOWEAR BY ERGODYNE 3XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- MCR SAFETY Long Sleeve T-Shirt, Lime, XL Sz (FFLTC3SLXL)
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts