Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Blk Front Perf. Safety T-Shirt, 2XL, Lime
Mfr # 8280BK
Zoro # G5152240
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Lightweight Birdseye Knit; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant 3M Scotchlite Comfort Trim Segmented Reflective; Under-Arm Vents; Pockets: One Outside Chest; Black Front and Collar Hide Dirt and Wear
- Standards ANSI/ISEA 105-2015 Type R Class 2
- Length 15.3"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8280BK
- Zoro # G5152240
- UPC # 720476225362
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 15.3" |
Height | 1" |
Details
Item | Blk Front Perf. Safety T-Shirt,2XL,Lime |
Material | Polyester Breathable Knit |
Color | Lime/Black |
Features | Lightweight Birdseye Knit; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant 3M Scotchlite Comfort Trim Segmented Reflective; Under-Arm Vents; Pockets: One Outside Chest; Black Front and Collar Hide Dirt and Wear |
Standards | ANSI/ISEA 105-2015 Type R Class 2 |
Description
Blk Front Perf. Safety T-Shirt,2XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit (Left Arrow), 18X12, .080 Hip Ref Alum (TM79K)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, L (9), Blue, 1 Pair (88-356)
- GENUINE GRIP Work Shoes, Womens, 7.5M, Wht, Slip On, PR (475-7.5M)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 4XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE 3XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 2XL Polyester Polo Shirt, Lime (21646)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- GLOWEAR BY ERGODYNE XL Polyester Polo Shirt, Lime (21645)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- Glowear By Ergodyne High Visibility Clothing