Shop All Work Shirts
Glowear By Ergodyne
Black Front Safety T-Shirt, Small, Lime
Mfr # 8289BK
Zoro # G5461412
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Lime, Black
- Material Polyester
- Fabric Weight 0.36 lbs
- Features Breathable, Comfortable, Front Pocket, Moisture Wicking, UV Resistant, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8289BK
- Zoro # G5461412
- UPC # 720476225027
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Safety T-Shirt,Small,Lime |
Color | Lime, Black |
Material | Polyester |
Fabric Weight | 0.36 lbs |
Features | Breathable, Comfortable, Front Pocket, Moisture Wicking, UV Resistant, Lightweight |
Type | T-shirt |
Description
Black Front Safety T-Shirt,Small,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Red (H-805SFR-UV)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- Glowear By Ergodyne Workwear and Protective Clothing