Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
Black Front Safety T-Shirt, 2XL, Orange
Mfr # 8289BK
Zoro # G5152207
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Lightweight Birds Eye Knit T-Shirt With Black Front to Keep High Wear Area Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest; Black Accents on Front High Wear Area
- Standards ANSI/ISEA 207-2015 Type R Class 2
- Length 15.3"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8289BK
- Zoro # G5152207
- UPC # 720476225164
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 15.3" |
Height | 1" |
Details
Item | Black Front Safety T-Shirt,2XL,Orange |
Material | Polyester Breathable Knit |
Color | Orange/Black |
Features | Lightweight Birds Eye Knit T-Shirt With Black Front to Keep High Wear Area Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest; Black Accents on Front High Wear Area |
Standards | ANSI/ISEA 207-2015 Type R Class 2 |
Description
Black Front Safety T-Shirt,2XL,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Class 3, 3XL (8391)
- GLOWEAR BY ERGODYNE 2XL Polyester Polo Shirt, Lime (21646)
- GLOWEAR BY ERGODYNE M Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 5XL, Lime (8089)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-O3X)
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts