Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
Black Front Rain Jacket, Lime, 5XL
Mfr # 8365BK
Zoro # G5153169
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Polyurethane Coating
- Size 5XL
- Color High Visibility Lime/Black
- Features Black Panels Hide Dirt in High Wear Areas; Weatherproof
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8365BK
- Zoro # G5153169
- UPC # 720476253297
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 30" |
Details
Item | Black Front Rain Jacket,Lime,5XL |
Material | Polyester/Polyurethane Coating |
Color | High Visibility Lime/Black |
Features | Black Panels Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Front Rain Jacket,Lime,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 3 GAL WHITE VP UTILITY JUG (4172-CA)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- GENUINE GRIP Work Shoes, Mens, 10M, Wht, Slip On, PR (4705-10M)
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 3XL (8377)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- Glowear By Ergodyne Workwear and Protective Clothing