Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, S, Lime
Mfr # 8281BK
Zoro # G5152493
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black, Lime
- Material Polyester
- Fabric Weight 0.55 lbs
- Features Lightweight, Long Sleeve, UV Resistant, Comfortable, Breathable, Moisture Wicking, Front Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152493
- UPC # 720476226321
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,S,Lime |
Color | Black, Lime |
Material | Polyester |
Fabric Weight | 0.55 lbs |
Features | Lightweight, Long Sleeve, UV Resistant, Comfortable, Breathable, Moisture Wicking, Front Pocket |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,S,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Orange (KCO-11)
- NMC Caution Wear Mask Respiratory Irritants In This Area Sign (CGA36RB)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- Glowear By Ergodyne Workwear