Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, M, Orange
Mfr # 8281BK
Zoro # G5152487
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Orange, Black
- Material Polyester
- Fabric Weight 0.56 lbs
- Features UV Resistant, Comfortable, Lightweight, Long Sleeve, Breathable, Moisture Wicking, Front Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152487
- UPC # 720476226833
- Country of Origin China
- Category Work Shirts
Dimensions
Size | M |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,M,Orange |
Color | Orange, Black |
Material | Polyester |
Fabric Weight | 0.56 lbs |
Features | UV Resistant, Comfortable, Lightweight, Long Sleeve, Breathable, Moisture Wicking, Front Pocket |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,M,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ES/11)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (UD112PF)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (FT300M)
- GLOWEAR BY ERGODYNE Black Front Safety T-Shirt, Small, Lime (8289BK)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, S, Lime (8281BK)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- Glowear By Ergodyne Workwear