Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, M, Lime
Mfr # 8281BK
Zoro # G5152423
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Lime, Black
- Material Polyester
- Fabric Weight 0.56 lbs
- Features Moisture Wicking, UV Resistant, Breathable, Front Pocket, Long Sleeve, Comfortable, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152423
- UPC # 720476226338
- Country of Origin China
- Category Work Shirts
Dimensions
Size | M |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,M,Lime |
Color | Lime, Black |
Material | Polyester |
Fabric Weight | 0.56 lbs |
Features | Moisture Wicking, UV Resistant, Breathable, Front Pocket, Long Sleeve, Comfortable, Lightweight |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,M,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- ZORO SELECT Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N952)
- MSA SAFETY Carabiner, Double-Action Twist Lock, 9 1/2 in Length, Steel, Silver (10089209)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- Glowear By Ergodyne Work Shirts