Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, L, Lime
Mfr # 8281BK
Zoro # G5152469
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Lime, Black
- Material Polyester
- Fabric Weight 0.59 lbs
- Features Long Sleeve, Lightweight, Comfortable, UV Resistant, Breathable, Front Pocket, Moisture Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152469
- UPC # 720476226345
- Country of Origin China
- Category Work Shirts
Dimensions
Size | L |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,L,Lime |
Color | Lime, Black |
Material | Polyester |
Fabric Weight | 0.59 lbs |
Features | Long Sleeve, Lightweight, Comfortable, UV Resistant, Breathable, Front Pocket, Moisture Wicking |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,L,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, L (BW4040)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19130-HIVIS LIME)
- SELLSTROM Hard Hat Mounted Ear Muffs, 28 dB, HPS428, Black/Red (S23409)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- Glowear By Ergodyne Work Shirts