Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, 5XL, Org
Mfr # 8281BK
Zoro # G5152679
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Orange, Black
- Material Polyester
- Fabric Weight 0.72 lbs
- Features Breathable, UV Resistant, Moisture Wicking, Front Pocket, Lightweight, Long Sleeve, Comfortable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152679
- UPC # 720476226895
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,5XL,Org |
Color | Orange, Black |
Material | Polyester |
Fabric Weight | 0.72 lbs |
Features | Breathable, UV Resistant, Moisture Wicking, Front Pocket, Lightweight, Long Sleeve, Comfortable |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,5XL,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Rigid Plastic, Do Not Enter Authorized Persons Only Sign, Portrait (OS-NS-P-1014-V-11166)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- N-FERNO BY ERGODYNE 6436 L Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Glowear By Ergodyne Work Shirts