Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, 4XL, Lime
Mfr # 8281BK
Zoro # G5152590
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Lime, Black
- Material Polyester
- Fabric Weight 0.7 lbs
- Features Long Sleeve, Lightweight, UV Resistant, Breathable, Front Pocket, Comfortable, Moisture Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152590
- UPC # 720476226383
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,4XL,Lime |
Color | Lime, Black |
Material | Polyester |
Fabric Weight | 0.7 lbs |
Features | Long Sleeve, Lightweight, UV Resistant, Breathable, Front Pocket, Comfortable, Moisture Wicking |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,4XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- CREWS Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- POWERWELD Premium Goatskin TIG Welding Gloves, Medium (PW2101M)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Pocket Tee - 4XL (CMN4758)
- Glowear By Ergodyne Workwear