Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, 3XL, Lime
Mfr # 8281BK
Zoro # G5152609
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black, Lime
- Material Polyester
- Fabric Weight 0.66 lbs
- Features Moisture Wicking, Long Sleeve, Lightweight, Comfortable, Front Pocket, Breathable, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152609
- UPC # 720476226376
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,3XL,Lime |
Color | Black, Lime |
Material | Polyester |
Fabric Weight | 0.66 lbs |
Features | Moisture Wicking, Long Sleeve, Lightweight, Comfortable, Front Pocket, Breathable, UV Resistant |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,3XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Rubber Service Spill Mat 2 Pack, 2PK (SMAT2PK)
- BULLARD Mylar Lens Cover, 25PK (B20LCL)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Yellow, Spandex (EXO-HSY-03-M)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- Glowear By Ergodyne Workwear