Shop All Work Shirts
Glowear By Ergodyne
Black Front Perf. Lng Slv Shirt, 2XL, Lime
Mfr # 8281BK
Zoro # G5152511
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Lime, Black
- Material Polyester
- Fabric Weight 0.64 lbs
- Features Lightweight, UV Resistant, Front Pocket, Moisture Wicking, Comfortable, Long Sleeve, Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8281BK
- Zoro # G5152511
- UPC # 720476226369
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Black Front Perf. Lng Slv Shirt,2XL,Lime |
Color | Lime, Black |
Material | Polyester |
Fabric Weight | 0.64 lbs |
Features | Lightweight, UV Resistant, Front Pocket, Moisture Wicking, Comfortable, Long Sleeve, Breathable |
Type | T-shirt |
Description
Black Front Perf. Lng Slv Shirt,2XL,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- PYRAMEX Pyramex Back Support Belt, Large (BBS100L)
- HAWS Portable Emergency Eyewash, 15 gal. (7603)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 5XL (8091)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- Glowear By Ergodyne Work Shirts