Shop All Rain Pants
Glowear By Ergodyne
Black Bottom Rain Pants, Lime, Small
Mfr # 8915BK
Zoro # G5153281
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Material Polyester
- Fabric Weight 13.5 oz
- Seam Style Stitched, Taped
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8915BK
- Zoro # G5153281
- UPC # 720476254225
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Fits Waist Size | Up to 30" |
Details
Item | Hi-Visibility Breathable Rain Pants |
Color | High Visibility Lime/Black |
Material | Polyester |
Fabric Weight | 13.5 oz |
Seam Style | Stitched, Taped |
ANSI Class | E |
Gender | Men's |
Number of Pockets | 1 |
Features | Breathable |
Standards | ANSI/ISEA 107 2020 |
Includes | 2 in Silver Reflective Tape, Mesh Lining, Zippered Leg Opening |
Closure Type | Drawstring |
Fly Closure Type | Drawstring, Elastic |
Lining Material | Polyester |
Waist Closure | Elastic |
Ankle Type | Boot Zipper |
Description
Black Bottom Rain Pants,Lime,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 2, 10PK (A10252)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Lime, 3XL (8915)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- Glowear By Ergodyne Workwear and Protective Clothing