Shop All Rain Pants
This Product is Discontinued
Glowear By Ergodyne
Black Bottom Rain Pants, Lime, 2XL (Discontinued)
Mfr # 8915BK
Zoro # G5153318
This Product is Discontinued
Key Features
- Size 2XL
- Color High Visibility Lime/Black
- Material Polyester/Polyurethane Coating
- Number of Pockets 1
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8915BK
- Zoro # G5153318
- UPC # 720476254263
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 42" to 46" |
Details
Item | Black Bottom Rain Pants,Lime,2XL |
Color | High Visibility Lime/Black |
Material | Polyester/Polyurethane Coating |
Number of Pockets | 1 |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Application | Rain |
Description
Black Bottom Rain Pants,Lime,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.