Shop All Rain Overalls
Glowear By Ergodyne
Black Bottom Rain Bibs, Lime, Small
Mfr # 8918BK
Zoro # G5153141
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Size S
- Material Polyester/Polyurethane Coating
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
- Fits Waist Size Up to 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8918BK
- Zoro # G5153141
- UPC # 720476250128
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | Up to 30" |
Details
Item | Black Bottom Rain Bibs,Lime,Small |
Color | High Visibility Lime/Black |
Material | Polyester/Polyurethane Coating |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Bottom Rain Bibs,Lime,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids, CS-Flammable Liquids (CS-Flammable Liquids)
- SPEAKMAN Shower/Eyewash Test Kit, Brass (SE-950)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, XL (62138)
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, 3XL (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, S (O44122)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- Glowear By Ergodyne Rain Gear