Shop All Rain Overalls
Glowear By Ergodyne
Black Bottom Rain Bibs, Lime, Medium
Mfr # 8918BK
Zoro # G5153178
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
- Size M
- Material Polyester/Polyurethane Coating
- Fits Waist Size 30" to 34"
- Color High Visibility Lime/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8918BK
- Zoro # G5153178
- UPC # 720476250135
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 30" to 34" |
Details
Item | Black Bottom Rain Bibs,Lime,Medium |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Material | Polyester/Polyurethane Coating |
Color | High Visibility Lime/Black |
Description
Black Bottom Rain Bibs,Lime,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1623-RD_7X5 (U3-1623-RD_7X5)
- CAROLINA SHOE Size 6 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 4XL (O56107.4X)
- TINGLEY RUBBER Tingley O22001 Iron Eagle Plain Front Overall, Blue, SnapLock Buckles, 2XL (O22001.2X)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- Glowear By Ergodyne Workwear and Protective Clothing