Shop All Rain Overalls
Glowear By Ergodyne
Black Bottom Rain Bibs, Lime, Large
Mfr # 8918BK
Zoro # G5153193
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Size L
- Material Polyester/Polyurethane Coating
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
- Fits Waist Size 34" to 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8918BK
- Zoro # G5153193
- UPC # 720476250142
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 34" to 38" |
Details
Item | Black Bottom Rain Bibs,Lime,Large |
Color | High Visibility Lime/Black |
Material | Polyester/Polyurethane Coating |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Bottom Rain Bibs,Lime,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- TINGLEY Overall, Yellow, L (O32007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 3XL (70529_590-3XL)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 2XL (5KU13)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- Glowear By Ergodyne Rain Gear