Shop All Rain Overalls
Glowear By Ergodyne
Black Bottom Rain Bibs, Lime, 5XL
Mfr # 8918BK
Zoro # G5153053
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Size 5XL
- Material Polyester/Polyurethane Coating
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
- Fits Waist Size 50" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8918BK
- Zoro # G5153053
- UPC # 720476250197
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5XL |
Fits Waist Size | 50" to 54" |
Details
Item | Black Bottom Rain Bibs,Lime,5XL |
Color | High Visibility Lime/Black |
Material | Polyester/Polyurethane Coating |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Bottom Rain Bibs,Lime,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-1-28)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS248-CL)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 2,000 lb, Steel (SST-5125)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y SM REG)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, L (SP-BIB-BYL)
- TINGLEY American Overalls Small (O32007)
- Glowear By Ergodyne Rain Overalls