Shop All Rain Overalls
Glowear By Ergodyne
Black Bottom Rain Bibs, Lime, 4XL
Mfr # 8918BK
Zoro # G5153150
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime/Black
- Size 4Xl
- Material Polyester/Polyurethane Coating
- Features Black Accents to Hide Dirt in High Wear Areas; Weatherproof
- Fits Waist Size 48" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8918BK
- Zoro # G5153150
- UPC # 720476250180
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4Xl |
Fits Waist Size | 48" to 50" |
Details
Item | Black Bottom Rain Bibs,Lime,4XL |
Color | High Visibility Lime/Black |
Material | Polyester/Polyurethane Coating |
Features | Black Accents to Hide Dirt in High Wear Areas; Weatherproof |
Description
Black Bottom Rain Bibs,Lime,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92125)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Gray (4020)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Large (8918BK)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 2X (LUX-TENBIB-Y2X)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, XL (O31107)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- Glowear By Ergodyne Workwear and Protective Clothing