Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
5XL Insulated Hooded Jacket
Mfr # 8385
Zoro # G0012345
original price:
$139.99
12% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Type R, Class 3
- Features Dual Mic Tabs for Clipping Radios, Weatherproof
- Waterproof Water Resistant
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8385
- Zoro # G0012345
- UPC # 720476243892
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 39 in |
Fits Chest Size | 58 in to 62 in |
Vest Size | 5-Xtra Large |
Minimum Chest Size | 58 in |
Maximum Chest Size | 62 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Hooded Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size 5XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 62 in, Material Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 58 in, Insulated for Cold Conditions Yes, Size-Body Type Regular, Fabric Weight 62.4 oz, Features Dual Mic Tabs for Clipping Radios, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231106)
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- BALDWIN Estate Antique Brass House Numbers (90672.050.CD)
- SAFE-T-ALERT Safe-T-Alert SA-340 Black RV/Marine Battery Powered CO2 Detector - Rec (SA-340-BL)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- GLOWEAR BY ERGODYNE Lime 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Small (8287)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size 2XL (UHV562-2X-YB)
- Glowear By Ergodyne High Visibility Jackets & Coats