Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
3XL Men's Polo Shirt, Lime
Mfr # 8295
Zoro # G7793606
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Features Split tail hem
- Standards ANSI/ISEA 107 - 2010 Class 2
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8295
- Zoro # G7793606
- UPC # 720476216476
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 54 in |
Length | 15.3" |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Height | 1" |
Details
Item | Polo Shirt |
Material | Polyester |
Color | Green |
Features | Split tail hem |
Standards | ANSI/ISEA 107 - 2010 Class 2 |
Number of Outside Pockets | 1 |
Closure Type | Pullover/Button |
Gender | Men's |
ANSI Class | 2 |
Fabric Weight | 4.1 oz |
Shirt Color | Lime |
Moisture-Wicking | Yes |
Front Closure Type | Button, Pullover |
Shirt Style | Polo |
Series | GloWear(R) 8295 |
ANSI Type | R |
Description
Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 1, Front Closure Type Button, Pullover, Color Green, Size 3XL, Fabric Weight 4.1 oz, Standards ANSI/ISEA 107 - 2010 Class 2, Maximum Chest Size 54 in, ANSI Type R, Features Split tail hem, Minimum Chest Size 50 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Carhartt Brown, XL, REG (V01-BRNXLREG)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- MCR SAFETY Ninja x Bi-Polymer Coated Gloves, X-Large, Black, Pair PR (N9674XL)
- CHILL-ITS BY ERGODYNE Bandana, Red, Western (6705)
- GLOWEAR BY ERGODYNE 5XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE 4XL Men's Polo Shirt, Lime (8295)
- GLOWEAR BY ERGODYNE Black Front Safety T-Shirt, 2XL, Lime (8289BK)
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Small, Orange (8089)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Black, M (64010501M)
- Glowear By Ergodyne High Visibility Shirts & Sweatshirts