Shop All High Visibility Jackets & Coats
Glowear By Ergodyne
3XL Insulated Hooded Jacket
Mfr # 8385
Zoro # G0012327
original price:
$139.99
12% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Type R, Class 3
- Color Green
- Features Dual Mic Tabs for Clipping Radios, Weatherproof
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glowear By Ergodyne
- MFR # 8385
- Zoro # G0012327
- UPC # 720476243878
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 37 in |
Fits Chest Size | 50 in to 54 in |
Vest Size | 3-Xtra Large |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Chest Size | 54 in |
Description
Hooded Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 54 in, Material Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 50 in, Insulated for Cold Conditions Yes, Size-Body Type Regular, Fabric Weight 62.4 oz, Features Dual Mic Tabs for Clipping Radios, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- SAS SAFETY KNEE PAD GELPAIR DELUXE (SA7105)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Orange, 4XL (8386)
- OCCUNOMIX Small Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-YS)
- Glowear By Ergodyne High Visibility Clothing