Shop All High Visibility Shirts & Sweatshirts
Glowear By Ergodyne
2XL Class 2 Economy T-Shirt, Orange
Mfr # 8289
Zoro # G1281449
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Breathable Knit
- Features Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Standards ANSI/ISEA 107-2015 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glowear By Ergodyne
- MFR # 8289
- Zoro # G1281449
- UPC # 720476215165
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Class 2 Economy T-Shirt,2XL,Orange |
Material | Polyester Breathable Knit |
Color | Orange |
Features | Value Price Apparel With Lightweight Birdseye Knit and Wicking Treatment; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Description
Class 2 Economy T-Shirt,2XL,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121)
- PORTWEST PU Palm Glove, L (A120)
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE 3XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- GSS SAFETY Class 2 Moisture Wick Short Slv T-Shirt (5002-XL)
- Glowear By Ergodyne High Visibility Clothing